Wall Mount Toilet Tissue Holder
Bellera® Wall Mount Toilet Tissue Holder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216.00-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates With other products in the Bell Era collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- KOHLER® faucet lifetime limited warranty
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- Collection:
- Bellera®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-15/16 in