This product requires certification to purchase.

25-3/8 in. Aluminum Drain Cover for Shower Base in Bright Silver

You last purchased this on
 
KOHLER

Bellwether® 25-3/8 in. Aluminum Drain Cover for Shower Base in Bright Silver

  • Fast #
  • Part #K9156-SH
  • Item #4812043
  • Manufacturer Part #9156-SH
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bellwether® 25-3/8 in. Aluminum Drain Cover for Shower Base in Bright Silver

  • Fast #
  • Part #K9156-SH
  • Item #4812043
  • Manufacturer Part #9156-SH
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Aluminum
  • For use with Bellwether® 60" x 32" shower bases
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Bellwether® 60 in x 32 in Shower Bases
Collection:
Bellwether®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Silver
IAPMO Listed:
No
Material:
Aluminum
Product Type:
Drain Cover