This product requires certification to purchase.

60 in. x 32 in. Shower Base with Left Drain in Biscuit

You last purchased this on
 
KOHLER

Bellwether® 60 in. x 32 in. Shower Base with Left Drain in Biscuit

  • Fast #
  • Part #K9165-96
  • Item #4814252
  • Manufacturer Part #9165-96
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bellwether® 60 in. x 32 in. Shower Base with Left Drain in Biscuit

  • Fast #
  • Part #K9165-96
  • Item #4814252
  • Manufacturer Part #9165-96
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Recessed drain (can be used with Kohler® K-9155 or Kohler® K-9156 drain cover)
  • Left offset drain for easy 60" x 30" bath replacement
  • Ideal size for remodel installations into a 5' alcove with a shower door
  • Rim size optimized for water containment and aesthetics
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Collection:
Bellwether®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60 in
Material:
Cast Iron
Shower Base Shape:
Rectangle
Threshold Height:
3-3/4 in
UL Listed:
No
Width:
32 in