60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit
Bellwether® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Material: Cast iron
- Step-over threshold 15" for easy entry and exit
- Safeguard® slip-resistant surface
- Wide ledges for functional storage space 4" front and 3" back
- Safeguard® slip-resistant surface adds safety to the bath
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 43-7/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 44 gal
- Collection:
- Bellwether®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 14-7/8 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-5/16 in
- UL Listed:
- No
- Weight:
- 327 lb
- cUPC Certified:
- No