66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Bellwether® 66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Frequently Purchased Together
Product Details
Product Details
- Clean lines and an integral apron create a comfortable bathing experience
- Step-over threshold 16-1/2" for easy entry and exit
- Standard size simplifies installation in remodels
- Safeguard® slip-resistant surface on bath floor
- Wide ledges for extra storage space
- Right-hand drain location
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 50-3/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-5/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 49 gal
- Collection:
- Bellwether®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 17 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-11/16 in
- UL Listed:
- No
- Weight:
- 400 lb
- cUPC Certified:
- No