This product requires certification to purchase.

Aluminum Drain Cover for Shower Base in Brushed Nickel

You last purchased this on
 
KOHLER

Bellwether® Aluminum Drain Cover for Shower Base in Brushed Nickel

  • Fast #
  • Part #K9159-NX
  • Item #4812535
  • Manufacturer Part #9159-NX
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bellwether® Aluminum Drain Cover for Shower Base in Brushed Nickel

  • Fast #
  • Part #K9159-NX
  • Item #4812535
  • Manufacturer Part #9159-NX
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Material: Aluminum
  • For use with Bellwether® 60" x 34" shower bases
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Bellwether® 60 in x 34 in Shower Bases
Collection:
Bellwether®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Material:
Aluminum