This product requires certification to purchase.

Plastic Drain Cover for Shower Base in White

You last purchased this on
 
KOHLER

Bellwether® Plastic Drain Cover for Shower Base in White

Brand image
You last purchased this on
 
KOHLER

Bellwether® Plastic Drain Cover for Shower Base in White

  • Fast #
  • Part #K9157-0
  • Item #4812485
  • Manufacturer Part #9157-0
5 out of 5 Customer Rating
Plastic Drain Cover for Shower Base

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic construction
  • For use with Bellwether® 60" x 34" shower bases
  • Requires Certification

Specifications

Collection:
Bellwether®
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
No
Material:
Plastic
Product Type:
Drain Cover



Call for Pricing
Call for Pricing