1.28 gpf Toilet Tank in White
Betello® ContinuousClean XT 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- Collection:
- Betello® ContinuousClean XT
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 885612788061
- WaterSense Labeled:
- Yes