This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
KOHLER

Betello® Elongated Toilet Bowl in White

Brand image
You last purchased this on
 
KOHLER

Betello® Elongated Toilet Bowl in White

  • Fast #
  • Part #K20148-0
  • Item #7848735
  • Manufacturer Part #20148-0
3.9 out of 5 Customer Rating
1.28 gpf Elongated Floor Mount Toilet Bowl

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Betello®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-11/25 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K20204-0
Item #7849253
5 out of 5 Customer Rating
Requires Certification
Part #PF1610PAWHA
Item #9722053
4.5 out of 5 Customer Rating
Requires Certification
Part #K32330-0
Item #10078162
5 out of 5 Customer Rating
Requires Certification
Part #K98804-CP-0
Item #9678242
5 out of 5 Customer Rating
Requires Certification
Part #K26801-0
Item #10104318
3.3 out of 5 Customer Rating
Requires Certification
Part #K4636-RL-0
Item #9855322
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K4198-0
Item #3891340
4.5 out of 5 Customer Rating
Requires Certification
Part #K20204-0
Item #7849253
5 out of 5 Customer Rating
Requires Certification
Part #K4197-0
Item #3868533
3.3 out of 5 Customer Rating
Requires Certification
Part #K78080-RA-0
Item #8965204
4.1 out of 5 Customer Rating
Requires Certification
Part #K4356-0
Item #4125686
5 out of 5 Customer Rating
Requires Certification
Part #K4397-0
Item #4125648
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing