Flush Actuator Plate in Polished Chrome
Bevel® Flush Actuator Plate in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- For use with Kohler® K-18829-NA 2"x4" in-wall tank and carrier system
- Large flush actuator plate opening can be removed for easy access to the inner tank
- Dual flush actuator offers a choice of 08 or 16 gpf
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-18829 Wall Tank
- Collection:
- Bevel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/2 in
- Flow Rate:
- 1.6 gpf
- Height:
- 1/2 in
- Length:
- 8-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Actuator Plate
- Width:
- 1/2 in