This product requires certification to purchase.

Bolt Cap Kit in White

KOHLER

Bolt Cap Kit in White

  • Fast #
  • Part #KGP1013092-0
  • Item #3642523
  • Manufacturer Part #GP1013092-0
4.2 out of 5 Customer Rating
Brand image
KOHLER

Bolt Cap Kit in White

  • Fast #
  • Part #KGP1013092-0
  • Item #3642523
  • Manufacturer Part #GP1013092-0
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kohler Genuine Part
  • Conceals floor bolts on toilet
  • White color
  • Two per pack
  • Fast and easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
UL Listed:
No
UPC:
650531688422
WaterSense Labeled:
No