Elongated Closed Front Toilet in White
Border® Elongated Closed Front Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
- ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet easily remove for cleaning and enable adjustability for proper fit
- Grip-Tight bumpers hold seat firmly in place
- Quiet-Close elongated seat allows seat to close quietly
- Elongated closed-front seat
- Contoured seat for user comfort
- Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew This product does not protect users against bacteria, viruses, or other disease organisms Always clean and wash this product thoroughly before and after each use
- Toilet seats are not returnable to Kohler Co if opened or outside of original packaging
Specifications
- ADA Compliant:
- No
- Collection:
- Border®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-69/100 in
- Fits Brand:
- KOHLER
- Height:
- 1-1/10 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612910882
- Width:
- 14-9/50 in