Wash Out Urinal in White
This product has been replaced by
Manufacturer Part #25039-T-0
Branham™ Wash Out Urinal in White
Product Details
Product Details
- Washdown urinal
- Top spud: 3/4"
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Branham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Wash Out
- GSA Approved:
- No
- Height:
- 42-1/2 in
- IAPMO Listed:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in