This product requires certification to purchase.

Washdown Urinal in White

You last purchased this on
 
KOHLER

Branham™ Washdown Urinal in White

Brand image
You last purchased this on
 
KOHLER

Branham™ Washdown Urinal in White

  • Fast #
  • Part #K25039-R-0
  • Item #7730239
  • Manufacturer Part #25039-R-0
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Washdown urinal
  • Rear spud: 3/4"
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Branham™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/8 in
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
Height:
38-7/8 in
IAPMO Listed:
No
Inlet Spud Location:
Rear
Inlet Spud Size:
3/4 in
Length:
8-9/16 in
Material:
Vitreous China
Outlet Spud Location:
Rear
Urinal Installation:
Wall Mount
Urinal Type:
Full Stall
WaterSense Labeled:
No
Width:
18-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing