Washdown Urinal
Branham™ Washdown Urinal
Frequently Purchased Together
Product Details
Product Details
- Washdown urinal
- Top spud: 3/4"
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Branham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/8 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 38-7/8 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 8-9/16 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Outlet Spud Location:
- Top
- UL Listed:
- No
- Urinal Installation:
- Wall Mount
- Urinal Type:
- Full Stall
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in