This product requires certification to purchase.

Brass and Stainless Steel Channel Drain

You last purchased this on
 
KOHLER

Brass and Stainless Steel Channel Drain

  • Fast #
  • Part #K80646-NA
  • Item #9622255
  • Manufacturer Part #80646-NA
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Brass and Stainless Steel Channel Drain

  • Fast #
  • Part #K80646-NA
  • Item #9622255
  • Manufacturer Part #80646-NA
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Incorporate this easy-to-install, linear shower drains into your next contemporary shower project for a sleek, minimalist look with maximum function this innovative drain solution delivers the best-in-class quality you’ve come to expect from Kohler, along with customizable channel length and outlet location, premium hair strainer, and durable, easy-to-clean electropolished stainless steel base
  • Designed for single-slope tiled shower floors and flush-to-wall placements, the drain channel is effortless to size, adjust, and tile against in your home or commercial shower installation flush-to-wall design (recommended) provides a clean aesthetic; can also be installed within shower floor interior
  • Extend channel length from 36-in to 60-in for easier specification and precise wall-to-wall installation (if desired)
  • Channel is pitched to outlet for easy cleaning and complete drainage; handles up to 15 gpm (56.8 lpm) flow capacity (rate may vary by installation)
  • Drain outlet location is adjustable within center of channel, allowing you to bypass joists, venting, or other in-floor items
  • Outlet adapter can be pre-attached to drain pipe for simplified installation and access to couplings
  • Easy-clean domed hair strainer prevents clogs
  • Height-adjustable subfloor brackets ensure drain channel is securely mounted for a quicker, more robust single pour of cement floor
  • Removable tile guide/mud guard keeps channel clean of debris during installation and provides a straight edge to tile against
  • Wide top flange with protective film ensures excellent waterproof adhesion
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Drain Opening:
2-1/2 in
Height:
4-3/8 in
Length:
61-1/4 in
Width:
2-1/2 in