Brass Canister Seal
Brass Canister Seal
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Parts
- Seal for dual flush canister toilets with top of tank actuator
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 402022, 402023, 402028, 402087, 402088, K-14338, K-3564, K-3588, K-3598, K-3654, K-3723, K-3753, K-3797, K-4419, K-4441, K-4442, K-4472, K-4742, K-98864
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Canister Seal
- WaterSense Labeled:
- No