1.28 gpf Elongated One Piece Toilet in Honed Black
Brazn™ 1.28 gpf Elongated One Piece Toilet in Honed Black
Frequently Purchased Together
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Standard height
- Dual flush offers a choice of .8 or 1.28 gpf (3. or 4.8 lpf)
- Left-hand polished chrome trip lever
- 2-1/8 in (54 mm) fully glazed trap way
- Fully skirted trapway simplifies cleaning
- Quiet-Close™ elongated lid and seat prevents slamming
- Coordinates with other products in the Brazn collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Brazn™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Honed Black
- Depth:
- 28-9/50 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 29-1/2 in
- IAPMO Listed:
- No
- Length:
- 28-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Seat Features:
- Slow-Close
- Toilet Bowl Depth:
- 15-9/16 in
- Toilet Bowl Height:
- 29-1/2 in
- Toilet Bowl Length:
- 28-3/16 in
- Toilet Bowl Width:
- 14-11/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in