This product requires certification to purchase.

16-5/16 in. Undermount Square Vitreous China Bathroom Sink in White

You last purchased this on
 
KOHLER

Brazn™ 16-5/16 in. Undermount Square Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K21056-0
  • Item #9816197
  • Manufacturer Part #21056-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Brazn™ 16-5/16 in. Undermount Square Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K21056-0
  • Item #9816197
  • Manufacturer Part #21056-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No faucet holes; requires wall- or counter-mount faucet
  • With overflow
  • Square basin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1, CSA B651
Collection:
Brazn™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Height:
7-1/8 in
Length:
16-31/100 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Square
Sink Bowl Size:
13-7/8 in x 13-7/8 in x 5-1/8 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
16-7/16 in