This product requires certification to purchase.

1-Hole Wall Mount or Concealed Carrier Arm Oval Bathroom Sink with Shroud in White

KOHLER

Brenham™ 1-Hole Wall Mount or Concealed Carrier Arm Oval Bathroom Sink with Shroud in White

  • Fast #
  • Part #K1999-1-0
  • Item #4108771
  • Manufacturer Part #1999-1-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Brenham™ 1-Hole Wall Mount or Concealed Carrier Arm Oval Bathroom Sink with Shroud in White

  • Fast #
  • Part #K1999-1-0
  • Item #4108771
  • Manufacturer Part #1999-1-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Includes wall hanger
  • Combination consists of the Kohler® K-1997-1 basin and Kohler® K-1998 shroud
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Brenham™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
14-1/16 in
IAPMO Listed:
No
Length:
21-15/16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
14-3/8 in x 12-5/16 in x 3-1/4 in
Sink Depth:
14-1/16 in
Sink Installation Type:
Undermount
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
19-3/4 in