Vitreous China Shroud for K-1997 in White
Brenham™ Vitreous China Shroud for K-1997 in White
Frequently Purchased Together
Product Details
Product Details
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
- Ideal for healthcare and education installations.
- Vitreous china.
- ADA and TAS compliant.
- Combines with K-1997-SS Brenham wall-mount sinks to create a K-1999-SS Brenham wall-mount sink with shroud.
- Combines with K-1997 Brenham wall-mount sinks to create the K-1999 Brenham wall-mount sink with shroud.
Documents
Specifications
- Brand Model Compatibility:
- K-1997
- Collection:
- Brenham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Material:
- Vitreous China
- Product Type:
- Shroud