Elongated Closed Front Toilet Seat in White
Brevia™ Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Grip-Tight bumpers hold seat firmly in place
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
- Toilet seats are not returnable to Kohler® if opened or outside of original packaging
Specifications
- Collection:
- Brevia™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- KOHLER
- Height:
- 7/8 in
- Length:
- 18 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612555373
- Width:
- 14-3/16 in