Plastic Elongated Closed Front Toilet Seat in White
Brevia® Plastic Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides less opportunity for debris to collect in seams, bumpers or hinge attachment for easy cleaning
- Bumpers molded in seat will not detach
- Features Solid color throughout, will not wear, scratch or scrub off
- will not stain or peel
- Complements all KOHLER® two-piece elongated toilets with its sleek, low-profile design
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Collection:
- Brevia®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- Length:
- 14-3/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 087206526299
- Width:
- 18-5/8 in