Brevia™ Quick-Release™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- With cover
- Quick-Attach hardware for fast and secure installation
- For residential use only
- For nonresidential application, K-7671, K-20110, or K-20112 is recommended
- Also available in classic colors (longer lead time)
- Material: Plastic
- Toilet seat type: Closed front
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Brevia™ Quick-Release™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/5 in
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 18 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in