This product requires certification to purchase.

Round Closed Front Toilet Seat in White

You last purchased this on
 
KOHLER

Brevia™ Quick-Release™ Round Closed Front Toilet Seat in White

  • Fast #
  • Part #K4775-0
  • Item #4142764
  • Manufacturer Part #4775-0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Brevia™ Quick-Release™ Round Closed Front Toilet Seat in White

  • Fast #
  • Part #K4775-0
  • Item #4142764
  • Manufacturer Part #4775-0
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Quick-Attach® hardware for fast and secure installation
  • Color-matched plastic hinge
  • Grip-Tight bumpers hold seat firmly in place
  • Contoured seat for user comfort
  • Round closed-front seat
  • For non-residential application recommend using K-7673 or K-20111
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Brevia™ Quick-Release™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-3/5 in
GSA Approved:
No
Height:
7/8 in
IAPMO Listed:
Yes
Length:
14-3/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Width:
16-5/8 in