This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Biscuit

You last purchased this on
 
KOHLER

Brevia™ Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #K20110-96
  • Item #7311900
  • Manufacturer Part #20110-96
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Brevia™ Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #K20110-96
  • Item #7311900
  • Manufacturer Part #20110-96
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quiet-Close™ elongated seat allows seat to close quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Attach® hardware for fast and secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Brevia™ Quiet-Close™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
18-5/8 in
GSA Approved:
No
Height:
13/16 in
IAPMO Listed:
No
Length:
14-3/16 in
Material:
Plastic
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
18 in