Bright Chrome Hose for K-99332 Faucet
This product has been replaced by
Manufacturer Part #1548488
Bright Chrome Hose for K-99332 Faucet
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-99332 Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No