This product requires certification to purchase.

3 ft. Cast Iron Wash Service Sink White

You last purchased this on
 
KOHLER

Brockway™ 3 ft. Cast Iron Wash Service Sink White

Brand image
You last purchased this on
 
KOHLER

Brockway™ 3 ft. Cast Iron Wash Service Sink White

  • Fast #
  • Part #K3200-0
  • Item #49652
  • Manufacturer Part #3200-0
5 out of 5 Customer Rating
3 ft. Cast Iron Wash Service Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Drilled for two Kohler® K-8892 Cannock™ faucets and one Kohler® K-8880 soap dish
  • Material: Cast iron
  • Acid resistant enamel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brockway™
Color Finish Category:
Whites
Color Finish Name:
White
Number of Holes:
2 Hole
Sink Bowl Size:
36 in x 17-1/2 in x 7-5/8 in
Sink Installation Type:
Freestanding
Sink Material:
Cast Iron



You May Also Like
1–6 of 18 items
Part #K3203-0
Item #16743
3.2 out of 5 Customer Rating
Requires Certification
Part #K3202-0
Item #33475
4.3 out of 5 Customer Rating
Requires Certification
Part #K6710-0
Item #22914
3.9 out of 5 Customer Rating
Requires Certification
Part #K12787-0
Item #108353
5 out of 5 Customer Rating
Requires Certification
Part #K6714-0
Item #5705
5 out of 5 Customer Rating
Requires Certification
Part #K6716-0
Item #41113
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing