This product requires certification to purchase.

Holder in Bright Chrome

KOHLER

Brockway™ Holder in Bright Chrome

  • Fast #
  • Part #K8880-BC
  • Item #42317
  • Manufacturer Part #8880-BC
5 out of 5 Customer Rating
Brand image
KOHLER

Brockway™ Holder in Bright Chrome

  • Fast #
  • Part #K8880-BC
  • Item #42317
  • Manufacturer Part #8880-BC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bright chrome soap dish with drainage holes
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • For use with Brockway™ wash sink
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Brockway™
Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
Height:
1-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-15/16 in
Material:
Brass
Product Type:
Holder
UPC:
040688193366
Width:
3-1/8 in