This product requires certification to purchase.

You last purchased this on
 
KOHLER

Brockway™

  • Fast #
  • Part #K3202-0
  • Item #33475
  • Manufacturer Part #3202-0
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Brockway™

  • Fast #
  • Part #K3202-0
  • Item #33475
  • Manufacturer Part #3202-0
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Drilled for two Kohler® K-8892 Cannock™ faucets and one Kohler® K-8880 soap dish
  • Material: Cast iron
  • Acid resistant enamel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brockway™
Color Finish Category:
Whites
Color Finish Name:
White
Number of Holes:
2 Hole
Sink Bowl Size:
48 in x 17-1/2 in x 7-5/8 in
Sink Installation Type:
Freestanding
Sink Material:
Cast Iron