Brockway™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Drilled for three Kohler® K-8892 Cannock™ faucets and two Kohler® K-8880 soap dishes
- Material: Cast iron
- Acid resistant enamel finish
Specifications
- ADA Compliant:
- No
- Collection:
- Brockway™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Sink Bowl Size:
- 60 in x 17-1/2 in x 7-5/8 in
- Sink Installation Type:
- Freestanding
- Sink Material:
- Cast Iron