This product requires certification to purchase.

10 in. Pedestal Sink in White

You last purchased this on
 
KOHLER

Brockway™ 10 in. Pedestal Sink in White

  • Fast #
  • Part #K3264-PP-NA
  • Item #601977
  • Manufacturer Part #3264-PP-NA
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Brockway™ 10 in. Pedestal Sink in White

  • Fast #
  • Part #K3264-PP-NA
  • Item #601977
  • Manufacturer Part #3264-PP-NA
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable between 25" and 31" high
  • Material: Cast iron
  • For use with Kohler® K-3202, Kohler® K-3203 and Kohler® K-3204 Brockway™ wash sinks
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Brand Model Compatibility:
K-3202, K-3203 and K-3204 Brockway™ Wash Sinks
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Brockway™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
31 in
IAPMO Listed:
No
Length:
10 in
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
Width:
10 in