This product requires certification to purchase.

33 x 22 in. 3 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

You last purchased this on
 
KOHLER

Brookfield™ 33 x 22 in. 3 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #K5846-3-0
  • Item #4373869
  • Manufacturer Part #5846-3-0
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Brookfield™ 33 x 22 in. 3 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #K5846-3-0
  • Item #4373869
  • Manufacturer Part #5846-3-0
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimum base cabinet width 33"
  • Double equal bowls
  • Depth: 9"
  • Three faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes cutout templates
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Brookfield™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Left, Rear Right
Drain Opening:
3-7/8 in
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/16 in x 16-1/16 in x 9 in
Sink Bowl Size, Right:
14-3/16 in x 16-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in