Brush Caddy in White
Brush Caddy in White
Product Details
Product Details
- Holds dishwashing tools and catches excess water runoff
- Includes removable silicone drip tray
- Tip-resistant design
- Rust-resistant stainless steel
- Nonslip silicone base
- Easily disassembled and dishwasher safe
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Height:
- 4-5/16 in
- Length:
- 5-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Caddy
- Width:
- 2-11/16 in