This product requires certification to purchase.

Drop-in Basin in Thunder™ Grey

You last purchased this on
 
KOHLER

Bryant® Drop-in Basin in Thunder™ Grey

  • Fast #
  • Part #K2699-4-58
  • Item #4812428
  • Manufacturer Part #2699-4-58
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Bryant® Drop-in Basin in Thunder™ Grey

  • Fast #
  • Part #K2699-4-58
  • Item #4812428
  • Manufacturer Part #2699-4-58
5 out of 5 Customer Rating

X Points
Color Finish Name: Thunder Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Center faucet holes: 4"
  • Oval basin
  • Overflow drain
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.1.1, ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Bryant®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
20-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17-3/8 in x 11-1/8 in x 5-5/8 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
16-1/2 in