This product requires certification to purchase.

18 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Buckley™ 18 in. Towel Bar in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Buckley™ 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K35931-BN
  • Item #10361214
  • Manufacturer Part #35931-BN
3.3 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18 in (457 mm) bar
  • Coordinates with other products in the Buckley collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Buckley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-11/16 in
Height:
2-7/16 in
Installation Type:
Wall Mount
Length:
20-7/16 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
20-7/16 in



Call for Pricing
Call for Pricing