32-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Buckley 32-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Box includes: Sink, installation hardware
- Undermount
- No faucet holes; requires wall- or counter-mount faucet
- 36 in (914 mm) minimum base cabinet width
- Double-equal bowls
- 9 in (229 mm) depth provides generous workspace
- Rounded corners are easy to clean
- Silent Shield sound-absorption technology offers quieter performance
- Rear drains increase workspace in the sink and storage space underneath
Specifications
- ADA Compliant:
- No
- ASME:
- A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Buckley
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Installation Type:
- Undermount
- Length:
- 32-1/4 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in