This product requires certification to purchase.

Diverter Tub Spout in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Buckley™ Diverter Tub Spout in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Buckley™ Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K35935-BN
  • Item #10361226
  • Manufacturer Part #35935-BN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5-1/16 in (129 mm) diverter bath spout with slip-fit connection
  • Coordinates with other products in the Buckley collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Buckley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
6-1/16 in
Faucet Part Type:
Tub Spout
Height:
2-11/16 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6-1/16 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
6-1/16 in
Tub Spout Reach:
6-1/16 in
WaterSense Labeled:
No
Width:
2-11/16 in



Customers Also Bought
1–6 of 18 items
Part #SHTS70CP
Item #9353122
4.2 out of 5 Customer Rating
Requires Certification
Part #PF701ZBN
Item #7936111
4.5 out of 5 Customer Rating
Requires Certification
Part #PF702ZBN
Item #7936155
3.3 out of 5 Customer Rating
Requires Certification
Part #K97089-CP
Item #7780745
5 out of 5 Customer Rating
Requires Certification
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
Part #K97089-BL
Item #8950010
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K35936-BL
Item #10361228
5 out of 5 Customer Rating
Requires Certification
Part #K72796-SN
Item #4669182
3.3 out of 5 Customer Rating
Requires Certification
Part #K8830-VS
Item #4529411
5 out of 5 Customer Rating
Requires Certification
Part #K14426-CP
Item #1688565
3.6 out of 5 Customer Rating
Requires Certification
Part #K9514-CP
Item #241271
5 out of 5 Customer Rating
Requires Certification
Part #K975-CP
Item #2489497
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing