Non-Diverter Tub Spout in Matte Black
Buckley™ Non-Diverter Tub Spout in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 6-3/8 in (162 mm) non-diverter bath spout with slip-fit connection
- Coordinates with other products in the Buckley collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Buckley™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/8 in
- Faucet Part Type:
- Tub Spout
- Height:
- 2-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Metal
- Proposition 65:
- Cancer
- Spout Reach:
- 7-1/8 in
- Tub Spout Reach:
- 7-1/8 in
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in