This product requires certification to purchase.

Rite-Temp® Single Handle Diverter Shower Trim Kit in Polished Chrome

You last purchased this on
 
KOHLER

Buckley™ Rite-Temp® Single Handle Diverter Shower Trim Kit in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Buckley™ Rite-Temp® Single Handle Diverter Shower Trim Kit in Polished Chrome

  • Fast #
  • Part #KT35943-4Y-CP
  • Item #10361260
  • Manufacturer Part #T35943-4Y-CP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MasterClean™ sprayface features an easy to clean surface that withstands mineral buildup and maximizes spray performance
  • A single handle controls both on/off activation and temperature setting
  • Requires valve
  • Coordinates with other products in the Buckley™ collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Buckley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in - 14 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
4-7/8 in
IAPMO Listed:
Yes
Length:
6-1/2 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
6-1/2 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing