Single Handle Bathtub & Shower Faucet Trim Kit in Polished Chrome
Buckley™ Single Handle Bathtub & Shower Faucet Trim Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pressure balancing diaphragm technology maintains outlet temperature within +/-3 ° F during water pressure fluctuations
- Anti-scald protection
- A single handle controls both on/off activation and temperature setting
- 6-1/16 in (154 mm) diverter bath spout with slip-fit connection
- Includes single-function 1.75 gpm (6.6 Lpm) showerhead
- MasterClean™ spray face features an easy to clean surface that withstands mineral build-up and maximizes spray performance
- Box includes showerhead, shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2 in slip-fit connection
- Premium material construction with metal handle ensures reliability and durability
- Trim only requires valve to complete installation (sold separately)
- KOHLER finishes resist corrosion and tarnishing
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Buckley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/16 in
- Tub Spout Type:
- Diverter
- Valve Body Material:
- Metal
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in