Elongated Closed Front Bidet Seat with Cover in White
C3® 230 Elongated Closed Front Bidet Seat with Cover in White
Frequently Purchased Together
Product Details
Product Details
- In-line heater provides continuously heated water for consistent comfort
- Front and rear wash modes provide warm water for cleansing
- Adjustable water temperature and water pressure
- Choose oscillating or pulsating spray
- Touchscreen remote control with two programmable user presets
- Stainless steel wand with automatic UV-light self-sanitization
- Heated seat with adjustable temperature settings
- LED lighting illuminates the bowl to serve as a nightlight
- Warm-air drying system with adjustable air speed and temperature
- Carbon filter for odor control
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 64, CSA C22.2 No. 68
- Collection:
- C3® 230
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 6-1/16 in
- IAPMO Listed:
- No
- Length:
- 20-7/16 in
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 17-1/8 in