This product requires certification to purchase.

Elongated Closed Front Bidet Seat with Cover in Biscuit

You last purchased this on
 
KOHLER

C3® 230 Elongated Closed Front Bidet Seat with Cover in Biscuit

  • Fast #
  • Part #K4108-96
  • Item #7257992
  • Manufacturer Part #4108-96
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

C3® 230 Elongated Closed Front Bidet Seat with Cover in Biscuit

  • Fast #
  • Part #K4108-96
  • Item #7257992
  • Manufacturer Part #4108-96
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • In-line heater provides continuously heated water for consistent comfort
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Touchscreen remote control with two programmable user presets
  • Stainless steel wand with automatic UV-light self-sanitization
  • Heated seat with adjustable temperature settings
  • LED lighting illuminates the bowl to serve as a nightlight
  • Warm-air drying system with adjustable air speed and temperature
  • Carbon filter for odor control
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16, CSA C22.2 No. 64, CSA C22.2 No. 68
Collection:
C3® 230
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
6-1/16 in
IAPMO Listed:
No
Length:
20-7/16 in
Material:
Stainless Steel
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
17-1/8 in