Elongated Closed Front Bidet Seat with Cover in White
C3®-430 Elongated Closed Front Bidet Seat with Cover in White
Package Quantity Info:
Each: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hybrid heater provides continuously heated water for consistent comfort
- Stainless steel wand with automatic UV-light self-sanitization
- Sleek, handheld remote control with two programmable user presets
- LED lighting illuminates the bowl to serve as a nightlight
- Heated seat with adjustable temperature settings
- Front and rear wash modes provide warm water for cleansing
- Adjustable water temperature and water pressure
- Quiet-Close™ elongated seat allows seat to close quietly
- Quick-Release™ system to allow for easy removal for cleaning
- Additional included components: T-fitting, inlet water supply hose, and seat mounting bracket
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 64, CSA C22.2 No. 68
- Collection:
- C3®-430
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- Length:
- 20-5/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 885612724182
- Width:
- 16-15/16 in