This product requires certification to purchase.

Elongated Closed Front Bidet Toilet Seat in White

KOHLER

C3®-455 Elongated Closed Front Bidet Toilet Seat in White

  • Fast #
  • Part #K8298-CR-0
  • Item #7638199
  • Manufacturer Part #8298-CR-0
5 out of 5 Customer Rating
Brand image
KOHLER

C3®-455 Elongated Closed Front Bidet Toilet Seat in White

  • Fast #
  • Part #K8298-CR-0
  • Item #7638199
  • Manufacturer Part #8298-CR-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hybrid heater provides continuously heated water for consistent comfort
  • Sleek, handheld remote control with two programmable user presets
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Heated seat with five adjustable temperature settings
  • LED lighting illuminates the bowl to serve as a nightlight
  • Warm-air drying system with adjustable air speed and temperature
  • Automatic deodorization with carbon filter for odor control.
  • Quiet-Close functionality to prevent seat from slamming
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16, CSA C22.2 No. 64, CSA C22.2 No. 68
Collection:
C3®-455
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
KOHLER
GSA Approved:
No
Height:
5-1/8 in
IAPMO Listed:
No
Length:
20-5/8 in
Material:
Plastic
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Features:
Deodorizer, Heated Seat, Night Light, Slow-Close, Warm Drying, Warm Water
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
694246437500
Width:
15-1/2 in