This product requires certification to purchase.

Elongated Closed Front Toilet Seat in Biscuit

You last purchased this on
 
KOHLER

C3®-455 Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #K8298-CR-96
  • Item #7936451
  • Manufacturer Part #8298-CR-96
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

C3®-455 Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #K8298-CR-96
  • Item #7936451
  • Manufacturer Part #8298-CR-96
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hybrid heater provides continuously heated water for consistent comfort
  • Sleek, handheld remote control with two programmable user presets
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Heated seat with five adjustable temperature settings
  • Stainless steel wand with automatic UV-light self-sanitization
  • LED lighting illuminates the bowl to serve as a nightlight
  • Warm-air drying system with adjustable air speed and temperature
  • Automatic deodorization with carbon filter for odor control
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16, CSA C22.2 No. 64, CSA C22.2 No. 68
Collection:
C3®-455
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
5-1/8 in
IAPMO Listed:
No
Length:
20-5/8 in
Material:
Plastic
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
15-1/2 in