Elongated Closed Front Bidet Seat with Cover in Biscuit
C3® Elongated Closed Front Bidet Seat with Cover in Biscuit
Frequently Purchased Together
Product Details
Product Details
- Hybrid heater provides continuously heated water for consistent comfort.
- Stainless steel wand with automatic UV-light self-sanitization.
- Sleek, handheld remote control with two programmable user presets.
- LED lighting illuminates the bowl to serve as a nightlight.
- Heated seat with adjustable temperature settings.
- Front and rear wash modes provide warm water for cleansing.
- Adjustable water temperature and water pressure.
- Quiet-Close™ elongated seat allows seat to close quietly.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 64, CSA C22.2 No. 68
- Collection:
- C3®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 20-5/8 in
- Height:
- 1-7/16 in
- Length:
- 16-15/16 in
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Width:
- 16-15/16 in