This product requires certification to purchase.

Elongated Closed Front Quiet-Close Toilet Seat in Biscuit

This product has been replaced by

Elongated Closed Front Toilet Seat with Cover in Biscuit
KOHLER Elongated Closed Front Toilet Seat with Cover in Biscuit
Manufacturer Part #4636-RL-96
You last purchased this on
 
KOHLER

Cachet® Elongated Closed Front Quiet-Close Toilet Seat in Biscuit

  • Fast #
  • Part #K4636-96
  • Item #2147561
  • Manufacturer Part #4636-96
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Elongated Closed Front Toilet Seat with Cover in Biscuit
KOHLER Elongated Closed Front Toilet Seat with Cover in Biscuit
Manufacturer Part #4636-RL-96
KOHLER

Cachet® Elongated Closed Front Quiet-Close Toilet Seat in Biscuit

  • Fast #
  • Part #K4636-96
  • Item #2147561
  • Manufacturer Part #4636-96
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quiet-Close™ elongated seat allows seat to close quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Quick-Attach® hardware for fast and secure installation
  • Color-matched plastic hinges
  • For non-residential application recommend using K-7671 or K-20110
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cachet®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
18-3/5 in
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed:
No
Length:
14-3/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
18-5/8 in