This product requires certification to purchase.

Elongated Closed Front Toilet Seat in Biscuit

You last purchased this on
 
KOHLER

Cachet® Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #K75796-RL-96
  • Item #10029801
  • Manufacturer Part #75796-RL-96
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cachet® Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #K75796-RL-96
  • Item #10029801
  • Manufacturer Part #75796-RL-96
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-close elongated seat closes quietly
  • Grip-tight bumpers hold seat firmly in place
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Choose between three brightness levels: A soft glow or brighter illumination
  • Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
  • Illumination cycle with automatic 10-hour nightlight
  • Battery-operated - no electrical cords required
  • Up to 12 months of battery life (uses 4 AA batteries, not included)
  • Requires Certification

Specifications

Collection:
Cachet®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover