This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Biscuit

You last purchased this on
 
KOHLER

Cachet® Elongated Closed Front Toilet Seat with Cover in Biscuit

Brand image
You last purchased this on
 
KOHLER

Cachet® Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #K4636-RL-96
  • Item #9855316
  • Manufacturer Part #4636-RL-96
4.4 out of 5 Customer Rating
Elongated Closed Front Toilet Seat with Cover in Biscuit

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quiet-Close™ elongated seat allows seat to close quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Quick-Attach® hardware for fast and secure installation
  • Color-matched plastic hinges
  • For non-residential application recommend using K-7671 or K-20110
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Cachet®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
18-11/16 in
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed:
Yes
Length:
14-3/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
18-5/8 in


Customers Also Bought
1–6 of 18 items
Part #A3437C101020
Item #9586953
3.2 out of 5 Customer Rating
Requires Certification
Part #A4425A104020
Item #9586956
3.5 out of 5 Customer Rating
Requires Certification
Part #K4199-0
Item #4099993
5 out of 5 Customer Rating
Requires Certification
Part #K4467-0
Item #4117514
5 out of 5 Customer Rating
Requires Certification
Part #K4468-0
Item #4117548
3.7 out of 5 Customer Rating
Requires Certification
Part #K31588-0
Item #8357974
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K4639-RL-0
Item #9855327
3.6 out of 5 Customer Rating
Requires Certification
Part #K4636-RL-0
Item #9855322
4.1 out of 5 Customer Rating
Requires Certification
Part #K7315-0
Item #5168909
5 out of 5 Customer Rating
Requires Certification
Part #K7673-0
Item #5063109
3.1 out of 5 Customer Rating
Requires Certification
Part #K20111-0
Item #7311814
4.2 out of 5 Customer Rating
Requires Certification
Part #K25883-0
Item #9622164
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing